Shop All Dry Erase Boards
Officesource
ViZual Collection Magnetic Steel Board with Aluminum Frame - 36" x 48"
Mfr # OS05071MSWH
Zoro # G405687384
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Silver
- Overall Height 35.4
- Features Magnetic steel dry erase surface is ghost and scratch resistant|Surface is suitable for freqiemt use and cleans easily|Can be mounted vertically or horizontally|Professional aluminum frame with easy 4-corner mounting system |Features a ten year surface warranty
- Color White
- Overall Width 47.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # OS05071MSWH
- Zoro # G405687384
- UPC # 843650120687
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Overall Height | 35.4 |
Overall Width | 47.2 |
Details
Frame Color | Silver |
Features | Magnetic steel dry erase surface is ghost and scratch resistant|Surface is suitable for freqiemt use and cleans easily|Can be mounted vertically or horizontally|Professional aluminum frame with easy 4-corner mounting system |Features a ten year surface warranty |
Color | White |
Description
This magnetic dry erase white board features a steel surface that is easy to clean and both ghost and scratch resistance. Suitable for frequent use, this 36" x 48" board comes with a durable aluminum frame and snap-on pen tray for easy to reach accessories. The easy-to-install 4 corner mounting system allows you to display the board either vertically or horizontal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Replacment Cartridge For KYOCERA COMP TASK ALPHA 306CI BLACK (TK-5197K)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Heavyweight, Diamond Clear, 100PK (32411)
- SIRCLE Laminating Pouches, 2-1/8x3-3/8in, PK100 (CC-05)
- EUREKA Birthday Theme Stickers, PK1440 (655062)
- OFFICESOURCE ViZual Collection Magnetic Glass Dry-Erase Board - 48" x 72" (OS1201MGWH)
- U BRANDS Magnetic Dry Erase Undated One Month Calendar Board, 20 x 16, White (361U00-01)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (SM537B)
- QUARTET Dry Erase Board, Magnetic, 96"x48 (2548B)
- CHEUNGS White Shabby Chalkboard with Detailed Base (FP-3913A)
- GHENT 48"x144" Porcelain Whiteboard, Black Frame (DFMBK412)
- MOORECO 40"x30" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AC-DD)
- Officesource Dry Erase Boards