Shop All Dry Erase Boards
Officesource
ViZual Collection Magnetic Porcelain Dry-Erase Board with Aluminum Frame - 48" x 72"
Mfr # OS12011MPWH
Zoro # G505687383
product price: $499.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$499.99
Free 30-Day Returns
Key Features
- Frame Color Silver
- Color White
- Features Magnetic porcelain dry erase surface is ghost and scratch resistant|Surface is suitable for extensive use and cleans easily|Can be mounted vertically or horizontally|Professional aluminum frame with easy 4-corner mounting system |Features a lifetime surface warranty|Snap on aluminum pen tray for easy accessory storage|Mounting hardware included
- Overall Height 47.2
- Overall Width 70.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS12011MPWH
- Zoro # G505687383
- UPC # 843650120724
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Overall Height | 47.2 |
Overall Width | 70.8 |
Details
Frame Color | Silver |
Color | White |
Features | Magnetic porcelain dry erase surface is ghost and scratch resistant|Surface is suitable for extensive use and cleans easily|Can be mounted vertically or horizontally|Professional aluminum frame with easy 4-corner mounting system |Features a lifetime surface warranty|Snap on aluminum pen tray for easy accessory storage|Mounting hardware included |
Description
This magnetic dry erase white board features a porcelain surface that is easy to clean and both ghost and scratch resistance. Perfect for extensive use, this 48" x 72" board comes with a durable aluminum frame and snap-on pen tray for easy to reach accessories. The easy-to-install 4 corner mounting system allows you to display the board either vertically or horizontal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Green Ink, Black Barrel, PK12 PK (2126216)
- ZORO SELECT Shipping Box, 20x16x14-8 in (55NM98)
- AVERY 2" Slant Ring Heavy Duty Binder, Black (AVE05500)
- GHENT 48"x48" Glass Dry Erase Board, Wall Mounted, White (HMYSN44WH)
- OFFICESOURCE ViZual Collection Magnetic Glass Dry-Erase Board - 36" x 48" (OS0801MGWH)
- OFFICESOURCE ViZual Collection Magnetic Glass Dry-Erase Board - 48" x 72" (OS1201MGWH)
- OFFICESOURCE ViZual Collection Magnetic Steel Board with Aluminum Frame - 36" x 48" (OS05071MSWH)
- MOORECO 48"x144" Magnetic Porcelain Whiteboard, Gloss (202AM)
- GLOBAL INDUSTRIAL Reversible Rolling Magnetic Dry Erase Porcelain Whiteboard, 96W x 48H Board (B1854285P)
- MOORECO Magnetic, Glass Board, 47.24"Hx70.87"W, Nvy (83845-NAVY)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue, Number of Days: 60 (WO-03)
- Officesource Dry Erase Boards