Shop All Dry Erase Boards
Officesource
ViZual Collection Magnetic Glass Dry-Erase Board - 48" x 96"
Mfr # OS2501MGWH
Zoro # G505687574
product price: $825.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$825.99
Free 30-Day Returns
Key Features
- Overall Width 94.49
- Features High-quality magnetic glass dry erase surface|Tempered glass for safer use with 4mm thickness|Square corners with pass through mounting|Magnets, pen tray and wall mounting hardware included|Features a lifetime surface warranty
- Overall Height 47.24
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS2501MGWH
- Zoro # G505687574
- UPC # 843650120762
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Overall Width | 94.49 |
Overall Height | 47.24 |
Details
Features | High-quality magnetic glass dry erase surface|Tempered glass for safer use with 4mm thickness|Square corners with pass through mounting|Magnets, pen tray and wall mounting hardware included|Features a lifetime surface warranty |
Color | White |
Description
This magnetic dry erase white board features a 4mm thick tempered glass surface. Made for extensive use and easy to clean, this 48" x 96" modern board has a pass through mounting system that allows you to display the board either vertically or horizontal. A perfect solution for offices, conference rooms, training centers and collaborative spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 24 x 36'' Poly Mailers with Tear Strip, 200PK (S-21876)
- ADAMS Book, Receipt, 2Pt, Spiralbnd (ABFSC1152)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18039)
- SMEAD Label, Alphabetic, Color-Coded, Letter D, Green, 500/Roll (67074)
- OFFICESOURCE ViZual Collection Magnetic Glass Dry-Erase Board - 36" x 48" (OS0801MGWH)
- OFFICESOURCE ViZual Collection Magnetic Glass Dry-Erase Board - 48" x 72" (OS1201MGWH)
- OFFICESOURCE ViZual Collection Magnetic Steel Board with Aluminum Frame - 36" x 48" (OS05071MSWH)
- GLOBAL INDUSTRIAL 24W x 14H Glass Cubicle Calendar Dry Erase Board, Monthly (695820)
- UNIVERSAL ONE 48"x72" Magnetic Melamine Whiteboard, (UNV43735)
- GLOBAL INDUSTRIAL Double Sided Dry Erase Whiteboard - 72 x 48 - Melamine (695316)
- BAZIC Aluminum Frame Magnetic Dry Erase Board Value Pack, 24" x 36" (6050)
- Officesource Dry Erase Boards