Shop All Dry Erase Boards
Officesource
ViZual Collection Magnetic Glass Dry-Erase Board - 48" x 72"
Mfr # OS1201MGWH
Zoro # G705687374
product price: $584.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$584.99
Free 30-Day Returns
Key Features
- Color White
- Overall Width 70.87
- Overall Height 47.24
- Features High-quality magnetic glass dry erase surface|Tempered glass for safer use with 4mm thickness|Square corners with pass through mounting|Magnets, pen tray and wall mounting hardware included|Features a lifetime surface warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS1201MGWH
- Zoro # G705687374
- UPC # 843650120731
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Overall Width | 70.87 |
Overall Height | 47.24 |
Details
Color | White |
Features | High-quality magnetic glass dry erase surface|Tempered glass for safer use with 4mm thickness|Square corners with pass through mounting|Magnets, pen tray and wall mounting hardware included|Features a lifetime surface warranty |
Description
This magnetic dry erase white board features a 4mm thick tempered glass surface. Made for extensive use and easy to clean, this 48" x 72" modern board has a pass through mounting system that allows you to display the board either vertically or horizontal. A perfect solution for offices, conference rooms, training centers and collaborative spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES ImageLast Laminating Pouch w/UV Protection, 5 mil, 9x11.5, Clear, PK50 (5204002)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43624)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 8", Kraft, 25/Bundle (11R372)
- SMEAD Folder, Classf, Ltr, 2Div, Be Pk (SMD14062)
- OFFICESOURCE ViZual Collection Magnetic Glass Dry-Erase Board - 36" x 48" (OS0801MGWH)
- OFFICESOURCE ViZual Collection Magnetic Steel Board with Aluminum Frame - 36" x 48" (OS05071MSWH)
- MASTERVISION 78"x26-1/2" Steel Dry Erase Board, Black Frame (EA2306475)
- GLOBAL INDUSTRIAL 96W x 48H Magnetic Glass Whiteboard, Black (695652)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (TEM548A)
- QUARTET 24"x36" Magnetic Glass Dry Erase Board, Black (G3624B)
- CLINGERS Cling-rite Economy 40 Dry-Erase Sheets Per Roll, 40PK (1003CLINGRITE)
- Officesource Dry Erase Boards