Shop All Dry Erase Boards
Officesource
ViZual Collection Magnetic Glass Dry-Erase Board - 36" x 48"
Mfr # OS0801MGWH
Zoro # G305687408
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Height 35.43
- Overall Width 47.24
- Features High-quality magnetic glass dry erase surface|Tempered glass for safer use with 4mm thickness|Square corners with pass through mounting|Magnets, pen tray and wall mounting hardware included|Features a lifetime surface warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # OS0801MGWH
- Zoro # G305687408
- UPC # 843650120717
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Overall Height | 35.43 |
Overall Width | 47.24 |
Details
Color | White |
Features | High-quality magnetic glass dry erase surface|Tempered glass for safer use with 4mm thickness|Square corners with pass through mounting|Magnets, pen tray and wall mounting hardware included|Features a lifetime surface warranty |
Description
This magnetic dry erase white board features a 4mm thick tempered glass surface. Made for extensive use and easy to clean, this 36" x 48" modern board has a pass through mounting system that allows you to display the board either vertically or horizontal. A perfect solution for offices, conference rooms, training centers and collaborative spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Cold Pack, 11-1/4" L, 9-1/4" W, PK12 (FPP56)
- BUSINESS SOURCE Round ring View Binder 3" Binder Capacity Letter (19751)
- SCHOLASTIC TEACHING RESOURCES Monthly Calendar Pocket Chart with Cards, Black (9780545838665)
- BRADY Letter Label, X, 1-1/2in.Hx7/8in.W (1530-X)
- OFFICESOURCE ViZual Collection Magnetic Glass Dry-Erase Board - 48" x 72" (OS1201MGWH)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544B)
- STAR WARS Star Wars 804477 Star Wars the Mandalorian the Child on Board Decal (804477)
- QUARTET Magnetic Dry-Erase Board, Adjust. Clips, 30"x18", Silver Frame (QRTARC3018)
- GEC Global Industrial Mobile Reversible Magnetic Whiteboard - 36inW X 24inH - Steel - SIlver Frame (MB3624WW)
- QUARTET 36"x48" Melamine Whiteboard, Aluminum Frame, Gloss (S534)
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- Officesource Dry Erase Boards