Shop All Waiting Room & Guest Chairs
Officesource
Value Collection Sled Base Guest Chair with Antimicrobial Vinyl Upholstery and Black Frame
Mfr # 2748ABK
Zoro # G405672793
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34.50''
- Overall Width 24.00''
- Features Eye catching design | Great utility | Contemporary look | Affordability with comfort
- Frame Color Black
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 2748ABK
- Zoro # G405672793
- UPC # 695991105980
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34.50'' |
Overall Width | 24.00'' |
Details
Color | Black Antimicrobial Vinyl |
Features | Eye catching design | Great utility | Contemporary look | Affordability with comfort |
Frame Color | Black |
Style | Guest Chair |
Description
Looking for appealing office furniture to accommodate all of your visitors? You can never go wrong with leather. With its unique upholstery, this sled base guest chair from OfficeSource can add beauty to your office. This guest chair comes upholstered in black bonded leather, along with premium molded foam on the seat and back to ensure that your guests feel comfortable at all times. The seat of this guest chair is designed keeping in mind not only comfort, but also the requirements of the users. The spacious seat can easily accommodate everyone, and the height is ideal for office seating. If you have clients visiting your office often, this guest chair is perfect for you!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-GK01-BK-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15B/W)
- HERITAGE LACE SP-1420C Floret 72 X 72 Shower Curtain (6290W-OC)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 3/4" (810869)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VBK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- OFFICESOURCE Bowery Collection Retro Style Guest Chair with Black Wood Legs (6909FGR)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59053FPAGR)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700FCHBK)
- OFFICESOURCE Aero Collection Armless Guest or Side Chair with Black Fabric Seat and Titanium Frame (3220TGFBK)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- Officesource Seating