Shop All Stacking Chairs
Officesource
Triumph Collection Armless Flex Back Nesting Chair
Mfr # 90094NSFBK
Zoro # G105672703
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21.66''
- Overall Height 33.69''
- Features Black frame | 19-inch seat | Variety of colors
- Frame Color Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 90094NSFBK
- Zoro # G105672703
- UPC # 695991164178
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Length | 21.66'' |
Overall Height | 33.69'' |
Overall Width | 23.88'' |
Details
Features | Black frame | 19-inch seat | Variety of colors |
Frame Color | Black |
Color | Black |
Style | Armless Stacking Chair |
Description
Not having enough seating alternatives for visitors or customers can appear very unprofessional. That is where this nesting chair from OfficeSource comes into play. This nesting chair has a convenient folding feature, allowing you to keep it in an office storage area if needed. This nesting chair is new and exciting, with optional arms and an optional tablet arm. In addition to its nesting features, this chair comes with an 19 inch seat for your comfort. It also has a flex back for elevated levels of comfort. To make the aesthetics of this chair more appealing, the upholstery, available in your choice of four colors, is accompanied by a black frame. There are casters attached to the base for ease of mobility. In short, this nesting chair can certainly be a great addition to your existing office furniture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Contemporary Center Post - Stainless Steel (01HC9011SS1)
- MIDWEST FASTENER 7/8" x 3/4" Black Plastic Furniture Tips 10PK (66283)
- OSBORNE WOOD PRODUCTS 5 5/8 x 1 5/8 x 1 5/8 Narrow Coventry Bedpost Finial in Knotty Pine (3008P)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, Adjustable Arms, Black (7501D-AA-3750S/5)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080BK)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSFNV)
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029FBK)
- OFFICESOURCE Tower Collection Stackable Side Chair with Chrome Frame (SC1400BK)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFNV)
- OFFICESOURCE Levy Collection Guest Stack Chair with Arms and Black Frame (1022VBK)
- FLASH FURNITURE 880 lb. Capacity Gray Stack Chair w/ Chrome Frame, 5PK (5-RUT-18-GY-CHR-GG)
- Officesource Stacking Chairs