Shop All Accent Chairs
Officesource
Tribeca Collection Tribeca Club Chair with Carbonized Finished Tablet Arm
Mfr # 9681TAAGT
Zoro # G005673244
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32
- Overall Width 31.5
- Frame Color Silver
- Features Contemporary design, with durable construction and top comfort | Spacious tablet arm for ease of working | Offered in black bonded leather, and gray leathertek options | Overall dimensions: 31/5"W x 29"D x 32"H | Seat dimensions: 21"W x 20"D x 18H | Table arm dimensions: 15 3/4"W x 11 3/4"D x 26 1/2"H
- Overall Length 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 9681TAAGT
- Zoro # G005673244
- UPC # 695991166462
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 32 |
Overall Width | 31.5 |
Overall Length | 29 |
Details
Frame Color | Silver |
Features | Contemporary design, with durable construction and top comfort | Spacious tablet arm for ease of working | Offered in black bonded leather, and gray leathertek options | Overall dimensions: 31/5"W x 29"D x 32"H | Seat dimensions: 21"W x 20"D x 18H | Table arm dimensions: 15 3/4"W x 11 3/4"D x 26 1/2"H |
Color | Light Gray Antimicrobial Vinyl |
Description
The Tribeca Collection of furniture offers a sleek contemporary design that makes it a great choice for your office, and for your home. Each piece in the collection has been designed to be durable, and to offer the comfort that you're looking for. This comfortable club chair is offered in black bonded leather or gray leathertek. It's easy to maintain, and will provide years of great use. The added carbonized finished table arm makes it easy to work comfortably, with a stable surface that's ideal for a laptop or for taking notes on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 12"W x 16"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Natural Barnwood (DECR012X016X0750CRSUF)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Light Gray (HS82ABC.Q)
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Espresso (203080ES)
- BOSS Executive Chair, Fixed, Champagne (B905DW-CMP)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair with Carbonized Finished Tablet Arm (9681TAABK)
- OFFICESOURCE Bowery Collection Barrel Back Arm Chair with Black Wood Legs (5209VBK)
- OFFICESOURCE Sterling Collection Club Chair with Brushed Chrome Legs (62601LBK)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VBK)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- MANHATTAN COMFORT Pelo Adjustable Height Swivel Accent Chair in Orange and Polished Chrome (AC030-OR)
- Officesource Accent Chairs