Shop All Accent Chairs
Officesource
Tribeca Collection Tribeca Club Chair with Carbonized Finished Tablet Arm
Mfr # 9681TAABK
Zoro # G605672968
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32
- Overall Width 31.5
- Frame Color Silver
- Overall Length 29
- Color Black Antimicrobial Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # 9681TAABK
- Zoro # G605672968
- UPC # 695991166103
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 32 |
Overall Width | 31.5 |
Overall Length | 29 |
Details
Frame Color | Silver |
Color | Black Antimicrobial Vinyl |
Features | Contemporary design, with durable construction and top comfort | Spacious tablet arm for ease of working | Offered in black bonded leather, and gray leathertek options | Overall dimensions: 31/5"W x 29"D x 32"H | Seat dimensions: 21"W x 20"D x 18H | Table arm dimensions: 15 3/4"W x 11 3/4"D x 26 1/2"H |
Description
The Tribeca Collection of furniture offers a sleek contemporary design that makes it a great choice for your office, and for your home. Each piece in the collection has been designed to be durable, and to offer the comfort that you're looking for. This comfortable club chair is offered in black bonded leather or gray leathertek. It's easy to maintain, and will provide years of great use. The added carbonized finished table arm makes it easy to work comfortably, with a stable surface that's ideal for a laptop or for taking notes on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT RF Wireless Digital Timer, Digital (9D46BRCT)
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Ivory (SBC4IV)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E998)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, White Top, Silver Base (VL22BS6030-459)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VBK)
- OFFICESOURCE Bowery Collection Barrel Back Arm Chair with Black Wood Legs (5209VBK)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- OFFICESOURCE Madison Collection Club Chair with Chrome Exposed Frame (9281AGR)
- OFFICESOURCE Sterling Collection Club Chair with Brushed Chrome Legs (62601LBK)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- FLASH FURNITURE Newport Adirondack Rocking Chair w/Cup Holder, Weather Resistant HDPE, Brown, 2PK (2-LE-HMP-1044-31-BR-GG)
- Officesource Accent Chairs