Shop All Accent Chairs
Officesource
Tribeca Collection Tribeca Club Chair
Mfr # 9681AGT
Zoro # G105672949
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32
- Features Contemporary design, with durable construction and top comfort | Offered in black bonded leather, and gray leathertek options | Overall dimensions: 31/5"W x 29"D x 32"H | Seat dimensions: 21"W x 20"D x 18H
- Frame Color Silver
- Color Light Gray Antimicrobial Vinyl
- Overall Length 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 9681AGT
- Zoro # G105672949
- UPC # 695991166431
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 32 |
Overall Length | 29 |
Overall Width | 31.5 |
Details
Features | Contemporary design, with durable construction and top comfort | Offered in black bonded leather, and gray leathertek options | Overall dimensions: 31/5"W x 29"D x 32"H | Seat dimensions: 21"W x 20"D x 18H |
Frame Color | Silver |
Color | Light Gray Antimicrobial Vinyl |
Description
The Tribeca Collection of furniture offers a sleek contemporary design that makes it a great choice for your office, and for your home. Each piece in the collection has been designed to be durable, and to offer the comfort that you're looking for. This comfortable club chair is offered in black bonded leather or gray leathertek. It's easy to maintain, and will provide years of great use. This chair will work well as a stand-alone piece in your office, as a cozy place to read and reflect, but will also look great when included as a part of the whole collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029FBK)
- HOLIDAY TRIMS Silver Ornament Hooks Indoor Christmas Decor (3927000)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1076)
- MITYLITE Plastic Folding Table, Gray, 24 x 60 In. (RT2460GRB22)
- OFFICESOURCE Madison Collection Club Chair with Chrome Exposed Frame (9281AGR)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- OFFICESOURCE Sterling Collection Club Chair with Brushed Chrome Legs (62601LBK)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VBK)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair with Carbonized Finished Tablet Arm (9681TAABK)
- OFFICESOURCE Bowery Collection Barrel Back Arm Chair with Black Wood Legs (5209VBK)
- BAXTON STUDIO Ambra Glam and Luxe Black Velvet Fabric Upholstered and Button Tufted Armchair with Gold-Tone Frame (204-11713)
- Officesource Accent Chairs