Shop All Executive Chairs
Officesource
Tre Collection Executive Mid Back Chair with Chrome Frame
Mfr # 50821KTAGT
Zoro # G105672772
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Mid Back Executive Chair
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 50821KTAGT
- Zoro # G105672772
- UPC # 695991166295
- Country of Origin China
- Category Executive Chairs
Details
Style | Mid Back Executive Chair |
Color | Light Gray |
Description
Providing a comfortable chair is one of the best ways to ensure comfortable productivity is maintained. This executive mid back chair will keep every member of the team sitting comfortably, even for those long days behind the desk. The chrome frame is durable, and also offers a sturdy base. The height of the chair is easily adjustable, and the 360-degree swivel makes it a breeze to move around while behind the desk. This chair looks good, feels great, and is a must-have addition for your business, your home office, or for your medical or educational facility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Point D Esprit Window Tier; Ecru - 60 x 30 in. (8610E-6030)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, No Arm, Black (452R15)
- BIBB HOME Silky Satin 4 Piece sheet set - Queen - Black (1173QNBLK)
- SAN MIGUEL Olives Oil and Vinegar Bottle (520310)
- OFFICESOURCE Boxero Collection Executive High Back with Chrome Frame (1401VBK)
- OFFICESOURCE Sierra Collection Executive High Back with Black Frame (10311ABK)
- OFFICESOURCE OS Big & Tall Collection Big and Tall Executive with Silver Heavy Duty Metal Base (993LBK)
- OFFICESOURCE Bradley Collection Executive High Back Chair with Chrome Frame (74011ABK)
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VWH)
- OFFICESOURCE Tre Lite Collection Executive Mid Back Chair with Chrome Frame (60821AGR)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H0-A1-RG)
- Officesource Executive Chairs