Shop All Training & Computer Tables
Officesource
Training Tables by Typical OST16
Mfr # OST16ES
Zoro # G405687483
product price: $2,428.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,428.99
Free 30-Day Returns
Key Features
- Width 60.00''
- Length 30.00''
- Height 29.50''
- Tabletop Color Espresso
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OST16ES
- Zoro # G405687483
- UPC # 695991701168
- Country of Origin Malaysia
- Category Training & Computer Tables
Dimensions
Width | 60.00'' |
Length | 30.00'' |
Height | 29.50'' |
Details
Tabletop Color | Espresso |
Frame Color | Silver |
Leg Color | Espresso |
Description
Whether you are creating the ideal learning environment in a school or university, or perhaps looking to design a training room for your business, you'll find that these training tables will effortlessly meet your needs. This collection includes 4 rectangular table tops, and 4 flip-top nesting bases. The bases provide a sturdy foundation for your training tables. When you are ready to prepare your training room, you'll find it a snap to set the tables up. When you're ready to break it down, the tables fold up neatly and can be nested securely out of the way.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Hanging Storage Rack, Metal Over the Door Shelving for Pantry, Kitchen, Bathroom, White (223219KKW)
- BAXTON STUDIO Stacey Modern White Faux Leather Upholstered Ottoman (143-8148)
- MIDWEST FASTENER 1-3/4" Black Plastic Round Cap Plugs 2PK (76665)
- LELAND Leland Ms Cream 8g N20 Cream Whipper Chargers Ten 24 Packs (1324-10)
- OFFICESOURCE Training Tables by Training Typical - OST13 (OST13CH)
- OFFICESOURCE Training Tables by Typical OST16 (OST16CG)
- OFFICESOURCE Training Tables by Training Typical - OST13 (OST13MW)
- OFFICESOURCE Training Tables by Training Typical - OST13 (OST13CG)
- OFFICESOURCE Training Tables by Typical OST16 (OST16MW)
- OFFICESOURCE Training Tables by Training Typical - OST20 (OST20CH)
- BARRICKS Square Folding Table, 36" X 36" X 30", Walnut/Black Top, Laminate (CL36-WA)
- Officesource Training & Computer Tables