Shop All Training & Computer Tables
Officesource
Training Tables by Typical OST16
Mfr # OST16CG
Zoro # G805687458
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,428.99
Free 30-Day Returns
Key Features
- Width 60.00''
- Length 30.00''
- Height 29.50''
- Tabletop Color Coastal Gray
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # OST16CG
- Zoro # G805687458
- UPC # 695991701168
- Country of Origin Malaysia
- Category Training & Computer Tables
Dimensions
Width | 60.00'' |
Length | 30.00'' |
Height | 29.50'' |
Details
Tabletop Color | Coastal Gray |
Frame Color | Silver |
Leg Color | Coastal Gray |
Description
Whether you are creating the ideal learning environment in a school or university, or perhaps looking to design a training room for your business, you'll find that these training tables will effortlessly meet your needs. This collection includes 4 rectangular table tops, and 4 flip-top nesting bases. The bases provide a sturdy foundation for your training tables. When you are ready to prepare your training room, you'll find it a snap to set the tables up. When you're ready to break it down, the tables fold up neatly and can be nested securely out of the way.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Big and Tall Chair, Mesh, 19-7/8" to 22-5/8" Height, Adjustable Arms, Black (75-37A773)
- NATIONAL PUBLIC SEATING Stack Chair, Navy Fabric, Silvervein Frame (9364-SV)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J582)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- OFFICESOURCE Training Tables by Typical OST16 (OST16MW)
- OFFICESOURCE Training Tables by Training Typical - OST08 (OST08MW)
- OFFICESOURCE Training Tables by Training Typical - OST20 (OST20CH)
- OFFICESOURCE Training Tables by Training Typical - OST13 (OST13MW)
- OFFICESOURCE Training Tables by Training Typical - OST13 (OST13CH)
- OFFICESOURCE Training Tables by Training Typical - OST13 (OST13CG)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30.25", Wood Top, Wood Grain (YT-WTFT18X96-TBL-GG)
- Officesource Training & Computer Tables