Shop All Training & Computer Tables
Officesource
Training Tables by Training Typical - OST13
Mfr # OST13MW
Zoro # G705687497
product price: $2,270.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$2,270.99
Free 30-Day Returns
Key Features
- Width 144.00''
- Length 168.00''
- Height 29.50''
- Tabletop Color Modern Walnut
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OST13MW
- Zoro # G705687497
- UPC # 695991104648
- Country of Origin Malaysia
- Category Training & Computer Tables
Dimensions
Width | 144.00'' |
Length | 168.00'' |
Height | 29.50'' |
Details
Tabletop Color | Modern Walnut |
Frame Color | Silver |
Leg Color | Modern Walnut |
Description
Whether you are creating the ideal learning environment in a school or university, or perhaps looking to design a training room for your business, you'll find that these training tables will effortlessly meet your needs. This collection includes six rectangular table tops, and 6 flip top nesting bases that will provide a sturdy support for the table tops. These training tables also fold flat and can be nested neatly, and rolled away into storage until they are needed. They are ideal for educational settings, hotel convention centers, and for a variety of business needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER Guest Towel Basket, Chrome, Rectangular (BSK2101)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Champagne/Putty (BC18-84 PUTTY)
- HOLLAND BAR STOOL CO 25" Stationary Counter Stool, Black Wrinkle, Med Oak Seat (40025BWMedOak)
- GEC Offices To Go„¢ - Desk Shell, 48"W x 30"D x 29-1/2"H, Walnut (SL4830DS-AWL)
- OFFICESOURCE Training Tables by Training Typical - OST20 (OST20CH)
- OFFICESOURCE Training Tables by Typical OST16 (OST16MW)
- OFFICESOURCE Training Tables by Training Typical - OST13 (OST13CG)
- OFFICESOURCE Training Tables by Training Typical - OST08 (OST08MW)
- OFFICESOURCE Training Tables by Typical OST16 (OST16CG)
- OFFICESOURCE Training Tables by Training Typical - OST13 (OST13CH)
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30", Laminate Top, Wood Grain (YT-1872-HIGH-WAL-GG)
- Officesource Office & School Tables