Shop All Training & Computer Tables
Officesource
Training Tables by Training Typical - OST13
Mfr # OST13CG
Zoro # G505687567
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$2,270.99
Free 30-Day Returns
Key Features
- Width 144.00''
- Length 168.00''
- Height 29.50''
- Tabletop Color Coastal Gray
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # OST13CG
- Zoro # G505687567
- UPC # 695991104648
- Country of Origin Malaysia
- Category Training & Computer Tables
Dimensions
Width | 144.00'' |
Length | 168.00'' |
Height | 29.50'' |
Details
Tabletop Color | Coastal Gray |
Frame Color | Silver |
Leg Color | Coastal Gray |
Description
Whether you are creating the ideal learning environment in a school or university, or perhaps looking to design a training room for your business, you'll find that these training tables will effortlessly meet your needs. This collection includes six rectangular table tops, and 6 flip top nesting bases that will provide a sturdy support for the table tops. These training tables also fold flat and can be nested neatly, and rolled away into storage until they are needed. They are ideal for educational settings, hotel convention centers, and for a variety of business needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, BF, Glides, BLK (BR-VMBSO-RG-BF-RG-8540)
- DUCK BRAND Bath Mat Softex 21X21Wht (285154)
- TRADEMARK FINE ART Aledanda 'Oreos and Milk I' Canvas Art, 24x32 (WAP04041-C2432GG)
- LOGO BRANDS Kentucky Puff Pillow (159-813)
- OFFICESOURCE Training Tables by Training Typical - OST08 (OST08MW)
- OFFICESOURCE Training Tables by Typical OST16 (OST16CG)
- OFFICESOURCE Training Tables by Training Typical - OST13 (OST13MW)
- OFFICESOURCE Training Tables by Typical OST16 (OST16MW)
- OFFICESOURCE Training Tables by Training Typical - OST13 (OST13CH)
- OFFICESOURCE Training Tables by Training Typical - OST20 (OST20CH)
- LUXOR Adjustable Table, 59" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF60-DW)
- Officesource Office & School Tables