Shop All Stacking Chairs
Officesource
Tower Collection Stackable Side Chair with Chrome Frame
Mfr # SC1400BK
Zoro # G705672998
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Chrome
- Overall Width 18.50''
- Overall Height 32.50''
- Color Black
- Features Antimicrobial black material | Stackable | Chrome frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # SC1400BK
- Zoro # G705672998
- UPC # 810123031139
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Width | 18.50'' |
Overall Height | 32.50'' |
Overall Length | 18.00'' |
Details
Frame Color | Chrome |
Color | Black |
Features | Antimicrobial black material | Stackable | Chrome frame |
Style | Stacking Chair |
Description
Are you looking for cheap office chairs that are not only practical, but also offer aesthetic value, as well as quality? This stackable side chair with a chrome frame from the Tower Collection by OfficeSource is the ideal product for you. Being lightweight and stackable, this chair is not only easy to carry and use, but also saves a lot of space. This stackable chair offers ideal dimensions, and the chrome frame makes it aesthetically pleasing, with the ability to increase the value of your office space. This chair is available in black, and is crafted from premium quality material, which makes it a reliable product to invest in. This chair offers sturdiness and is resistant to easy damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Printer Stand, Desk Side, 26-1/2"x20-1/2"x26-1/2", Black (SAF1856BL)
- FLASH FURNITURE Tractor Seat Chrome Frame, Apple Green (LF-215-APPLEGREEN-GG)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 29" H, Plastic Top, White (RB-2448-GG)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSABK)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080NV)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080BK)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSFNV)
- OFFICESOURCE Slash Collection Armless Sled Base Stack Chair with Chrome Frame (3040SBBK)
- OFFICESOURCE Zella Collection Stackable Chair with Chrome Frame (6054WH)
- FLASH FURNITURE Stack Chair, Plastic, Black (RUT-NF01A-BK-GG)
- Officesource Seating