Shop All Home Storage Cabinets
Officesource
Storage & Wardrobe Cabinets Wardrobe Unit
Mfr # PL207CH
Zoro # G905687570
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$858.99
Free 30-Day Returns
Key Features
- Overall Width 23.75''
- Outside Length 23.75''
- Features Robust premium wood | Variety of stunning finishes | Spacious drawers
- Overall Height 65.50''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # PL207CH
- Zoro # G905687570
- UPC # 695991306691
- Country of Origin Malaysia
- Category Home Storage Cabinets
Dimensions
Overall Width | 23.75'' |
Outside Length | 23.75'' |
Overall Height | 65.50'' |
Details
Color | Cherry |
Features | Robust premium wood | Variety of stunning finishes | Spacious drawers |
Description
Are you in search of hospitality furniture? If the answer is yes, you have come to the right place, because OfficeSource has the perfect wardrobe to offer to you. Not only is this wardrobe sturdy, but since it is a result of engineered construction, it is aesthetically appealing as well. In order to deliver the best, we have set high quality standards. To make sure that the quality of the products remains consistent, only premium wood is selected by our craftsmen. High quality glide open mechanisms are used to make this wardrobe unit, which ensures that all the drawers and cabinets are easily opened without any hassle. This wardrobe is available in eight finishes that will fit any office setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey (CS016-LG)
- NATURE SPRING Nature Spring Artificial Hedyotis Topiary Tree, 5-Foot-Tall Potted Floor Decoration for Home (894683HMY)
- BAXTON STUDIO Daymond Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11350-Zoro)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Brushed Nickel (KN90020)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MH)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152WH)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152MH)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152MW)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MW)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207ES)
- KETCHAM 12" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (170-SM)
- Officesource Home Storage Cabinets