Shop All Home Storage Cabinets
Officesource
Storage & Wardrobe Cabinets Storage Cabinet
Mfr # PL152MH
Zoro # G705687343
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$372.99
Free 30-Day Returns
Key Features
- Outside Length 22.00''
- Overall Height 36.00''
- Overall Width 35.50''
- Features Storage cabinets are a key part of any office furniture. They allow you to keep your workstation tidy and your documents organized. This storage cabinet by OfficeSource is the perfect addition to your workstation. It comes in your choice of eight finish options. Each of these options offers the most striking aesthetics, allowing you to form a good first impression on your clients. With two adjustable shelves, and a height of 36 inches, this storage cabinet provides you with a large amount of storage space. This storage cabinet is covered with exquisite laminate surfacing, which makes it even more pleasing to the eye.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # PL152MH
- Zoro # G705687343
- UPC # 695991303874
- Country of Origin Malaysia
- Category Home Storage Cabinets
Dimensions
Outside Length | 22.00'' |
Overall Height | 36.00'' |
Overall Width | 35.50'' |
Details
Color | Mahogany |
Features | Storage cabinets are a key part of any office furniture. They allow you to keep your workstation tidy and your documents organized. This storage cabinet by OfficeSource is the perfect addition to your workstation. It comes in your choice of eight finish options. Each of these options offers the most striking aesthetics, allowing you to form a good first impression on your clients. With two adjustable shelves, and a height of 36 inches, this storage cabinet provides you with a large amount of storage space. This storage cabinet is covered with exquisite laminate surfacing, which makes it even more pleasing to the eye. |
Description
Storage cabinets are a key part of any office furniture. They allow you to keep your workstation tidy and your documents organized. This storage cabinet by OfficeSource is the perfect addition to your workstation. It comes in your choice of eight finish options. Each of these options offers the most striking aesthetics, allowing you to form a good first impression on your clients. With two adjustable shelves, and a height of 36 inches, this storage cabinet provides you with a large amount of storage space. This storage cabinet is covered with exquisite laminate surfacing, which makes it even more pleasing to the eye.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair Dolly, 1000 lb. Load Capacity, Holds 35 Chairs (3KYH7)
- TRADEMARK FINE ART Holli Conger 'Stained Glass Santa' Canvas Art, 35x47 (ALI47539-C3547GG)
- INFINITY INSTRUMENTS Profuse, Clock (90/0019-1)
- FLASH FURNITURE 30" High No Back Red Metal Barstool Square Seat (CH-31320-30-RED-GG)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152CG)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152WH)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152ES)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MH)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152MA)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MH)
- SAUDER 2-Door Storage Cabinet Chalk Oak (433242)
- Officesource Home Storage Cabinets