Shop All Home Storage Cabinets
Officesource
Storage & Wardrobe Cabinets Storage Cabinet
Mfr # PL151WH
Zoro # G605687375
product price: $581.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$581.99
Free 30-Day Returns
Key Features
- Features Fits with PL150 and PL151 storage cabinets | Luxurious and elegant look | Silver frame
- Outside Length 22.00''
- Overall Height 65.50''
- Overall Width 35.50''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # PL151WH
- Zoro # G605687375
- UPC # 695991320284
- Country of Origin Malaysia
- Category Home Storage Cabinets
Dimensions
Outside Length | 22.00'' |
Overall Height | 65.50'' |
Overall Width | 35.50'' |
Details
Color | White |
Features | Fits with PL150 and PL151 storage cabinets | Luxurious and elegant look | Silver frame |
Description
If you deal with a lot of clients, you want to have a great first impression on them. If your workstation is always cluttered with papers and documents, it will give them the impression that you are very unprofessional. The best way to solve this issue is to invest in this storage cabinet from OfficeSource. To meet our high quality standards, every piece of our office furniture is made with premium quality wood. This storage cabinet will add ease to your life, and it comes with four adjustable shelves that you can use to suit your needs. To make it more aesthetically pleasing, we offer this storage cabinet in eight beautiful finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Granada GND-2346 Handmade Area Rug (GND2346-23)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- FLASH FURNITURE Kelista Mid-Back Black Mesh Ergonomic Drafting Chair with LeatherSoft Seat, Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BK-LEA-GG)
- SEALY Mattress, King, 13" H (527008-61)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MW)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CG)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CH)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MH)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MH)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MW)
- TUHOME Lake Broom Cabinet Slim-Design Storage Solution with Inner Shelves and Side Broom Hangers-White (MLB9066)
- Officesource Home Storage Cabinets