Shop All Home Storage Cabinets
Officesource
Storage & Wardrobe Cabinets Personal Unit
Mfr # PL150WH
Zoro # G705687596
product price: $476.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$476.99
Free 30-Day Returns
Key Features
- Outside Length 23.75''
- Overall Width 17.75''
- Overall Height 65.50''
- Features Variety of beautiful finishes | Spacious shelves| Laminate finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # PL150WH
- Zoro # G705687596
- UPC # 695991320260
- Country of Origin Malaysia
- Category Home Storage Cabinets
Dimensions
Outside Length | 23.75'' |
Overall Width | 17.75'' |
Overall Height | 65.50'' |
Details
Color | White |
Features | Variety of beautiful finishes | Spacious shelves| Laminate finish |
Description
When it comes to office space, much effort needs to be expended to make the place more comfortable and interesting. As the office is where you spend several hours of your day, it should always be well furnished, and this is where high quality office furniture comes in. This personal unit from the OS Laminate Collection by OfficeSource is the perfect storage item for you to invest in. This personal unit comes in eight finishes, so you can choose the one that suits your needs the best. In addition to offering tempting finishes, this personal unit has an intelligent design that allows you to use it to store and hang your personal belongings. Whether it is the coat that you wear to work, or the umbrella that you carry along, this personal unit is the perfect place store them so that they are out of the way. This personal unit is very easy to use and install.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 72" Round Wood Folding Table (WFT5-LEGS72)
- BOSS BlackChair, 29"L41"H, Loop, MeshSeat (B6756-BK)
- LORELL Fabric Task Chair (83111A204)
- HON Convergence Mid-Back Task Chair with Swivel-Tilt Control, Red/Black (HONCMZ1ACU67)
- OFFICESOURCE Storage & Wardrobe Cabinets Personal Unit (PL150CH)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CG)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151WH)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152ES)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MW)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152MA)
- BESTAR Krom 27W Corner Storage Cabinet with Metal Legs, White (17162-1117)
- Officesource Home Storage Cabinets