Shop All Accent Chairs
Officesource
Sterling Collection Club Chair with Brushed Chrome Legs
Mfr # 62601LBK
Zoro # G005673121
product price: $628.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$628.99
Free 30-Day Returns
Key Features
- Overall Height 32.6875''
- Overall Length 33.125''
- Overall Width 35.0625''
- Color Black Leather
- Frame Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 62601LBK
- Zoro # G005673121
- UPC # 843650112545
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 32.6875'' |
Overall Length | 33.125'' |
Overall Width | 35.0625'' |
Details
Color | Black Leather |
Frame Color | Chrome |
Description
Make your lounge area or living space one of envy with this club chair from the Sterling Collection. With its black leather upholstery and brushed chrome legs, this chair is both sophisticated and durable. Make your space look like a million bucks with this club chair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Caressoft Medical Stool (B240-BK)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Full Size Daybed (213-11551-ZORO)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 30" H, Wood Top, Wood Grain (XA-60-BIRCH-M-GG)
- BAXTON STUDIO Edmund Transitional Dark Brown Faux Leather Upholstered and Oak Brown Finished Wood Storage Ottoman (191-11904-ZORO)
- OFFICESOURCE Manhattan Collection Manhattan Club Chair (9881LLT)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VBK)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair with Carbonized Finished Tablet Arm (9681TAABK)
- OFFICESOURCE Bowery Collection Barrel Back Arm Chair with Black Wood Legs (5209VBK)
- OFFICESOURCE Madison Collection Club Chair with Chrome Exposed Frame (9281AGR)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- DIAMOND SOFA Diamond Sofa MILLERCHCH Miller Sling Accent Chair with Genuine Black Powder Coated Metal Frame; Chocolate Leather (MILLERCHCH)
- Officesource Accent Chairs