Shop All Folding Chairs
Officesource
Steel Folding Chairs Steel Folding Chairs, 4PK
Mfr # 1601BK
Zoro # G005673046
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 29.53''
- Features Sold 4 per carton|Steel construction|Great for entertaining|Two colors: Black and Gray
- Overall Width 18.13''
- Overall Length 20.81''
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # 1601BK
- Zoro # G005673046
- UPC # 695991502222
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Overall Height | 29.53'' |
Overall Width | 18.13'' |
Overall Length | 20.81'' |
Details
Features | Sold 4 per carton|Steel construction|Great for entertaining|Two colors: Black and Gray |
Color | Black |
Style | Folding Chair |
Description
Available in a pack of four, these stylish steel folding chairs offer a sleek design and top notch quality. Not only do these folding metal chairs save space, as you can fold and store them in a safe space once you are done using them - they are also ideal as home office furniture. The metal body provides an element of sturdiness and durability. You can rely on these chairs for years to come. These steel folding chairs are also lightweight, and you can carry them with you to other locations quite easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17647)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 24" W, 48.25" L, 29" H, Plastic Top, White (DAD-YCZ-122-2-GG)
- BOSS Reception Desk, 48" X (N168-M)
- HOLLAND BAR STOOL CO 25" Counter Stool, Dark Cherry Finish, Canter Twilight Seat (313025DC002)
- OFFICESOURCE Steel Folding Chairs Steel Folding Chair with Padded Seat and Back, 4PK (1631VBK)
- OFFICESOURCE Blow Molded Folding Chairs Plastic Blow-Molded Folding Chair, 4PK (FBM03GR)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-WHITE-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (2301)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-3169-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Black, PK2 (3212)
- BOSS Diamond Stacking W/Arm In Black Caressoft (B9501-CS)
- Officesource Seating