Shop All Folding Chairs
Officesource
Steel Folding Chairs Steel Folding Chair with Padded Seat and Back, 4PK
Mfr # 1631VBK
Zoro # G605672944
product price: $172.99
/pk 4, $43.25/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Unique design for easier storage | Steel body for increased longevity | Utmost comfort | Great utility at a competitive price
- Overall Width 18.13''
- Overall Height 29.53''
- Overall Length 20.81''
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 1631VBK
- Zoro # G605672944
- UPC # 695991502246
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Overall Width | 18.13'' |
Overall Height | 29.53'' |
Overall Length | 20.81'' |
Details
Features | Unique design for easier storage | Steel body for increased longevity | Utmost comfort | Great utility at a competitive price |
Color | Black Vinyl |
Style | Folding Chair |
Description
Available in two equally attractive colors, this steel folding chair with a padded seat and back from OfficeSource is a must have for every office. This steel folding chair can be easily stored in any type of office, since it doesn't require much space. This elegant piece of office furniture is one of the best investments you could make for your office. This chair is made completely out of steel, which increases longevity, meaning that you won't need to worry about purchasing new office furniture for a long time. Comfort, too, is something which is not compromised in OfficeSource's steel folding chair. The padded seat and back will ensure that you never tire of working in your office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Fitted Sheet, King, White Stripe, PK6 (1S49760)
- TRUE Hinge Kit (870837)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15G)
- HON Mesh Task Chair, Black (HONI2M2AMNC10TK)
- OFFICESOURCE Steel Folding Chairs Steel Folding Chairs, 4PK (1601BK)
- OFFICESOURCE Blow Molded Folding Chairs Plastic Blow-Molded Folding Chair, 4PK (FBM03GR)
- FLASH FURNITURE Folding Chair, Bamboo (X-62111-BAM-GG)
- FLASH FURNITURE Ghost Chair with Tear Back in Transparent Crystal (4-OW-TEARBACK-18-GG)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Chair, White (PFC2WH)
- FLASH FURNITURE Folding Chair, Vinyl, Beige (HA-F003D-BGE-GG)
- GROSFILLEX Essenza Stacking Armchair, Orange (US118019)
- Officesource Seating