Shop All Desks
Officesource
StandUp Standing Desk Collection Laminate Desk Casing
Mfr # PLTHAT5172MA
Zoro # G105671225
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,234.99
Free 30-Day Returns
Key Features
- Overall Width 72.00''
- Overall Height 49.60''
- Features Includes the deluxe electric adjustable base | Ergonomic choice | Health benefits are great | Improves Productivity
- Length 75.60''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # PLTHAT5172MA
- Zoro # G105671225
- UPC # 695991328150
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 72.00'' |
Overall Height | 49.60'' |
Length | 75.60'' |
Details
Color | Maple |
Features | Includes the deluxe electric adjustable base | Ergonomic choice | Health benefits are great | Improves Productivity |
Description
Your office furniture should enhance your work place by ensuring that your team is able to be as productive as possible. One way to keep productivity up is to give each member of your team an adjustable desk that will not only be an ergonomically sound choice, but will also help to boost the overall health of each team member. Adjustable desks offer ample work top surface space so that your team can spread out comfortably while working. When they are ready to stretch their legs, they simply need to push a button and the deluxe electric adjustable base goes up to the desired height. The laminate casing for this adjustable table base is available in eight finish colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gwen 38-in. Oversize Portable Faux Fur Folding Saucer Moon Chair, Dusty Purple/Soft Gold Frame (FV-FMC-025-DTPRP-SGD-GG)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Brown Resin Folding Chair with Ivory Pad (RFC6BRIV)
- PYRAMID 11-1/2" Digital Wall Clock, Black (DIG-4B)
- STOREX One Drawer Mini File Cabinet, w/Lock (61265B01C)
- OFFICESOURCE StandUp Standing Desk Collection Laminate Desk Casing (PLTHAT5172MW)
- OFFICESOURCE StandUp Standing Desk Collection Laminate Desk Casing (PLTHAT5172CG)
- OFFICESOURCE StandUp Standing Desk Collection Laminate Desk Casing (PLTHAT5172ES)
- OFFICESOURCE Refined Collection Double Pedestal Desk (IMHF680BK)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS31 (OS31ES)
- OFFICESOURCE U Shape Typical - OS212 (OS212LES)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, Mocha (ZUT310)
- Officesource Desks