Shop All Stacking Chairs
Officesource
Stacked Seating Stackable Side Chair with Chrome Frame
Mfr # 3081BK
Zoro # G805673017
product price: $95.65
/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Very lightweight | Durability | High utility | Eye catching colors
- Overall Length 22.75''
- Overall Height 31.00''
- Color Black
- Overall Width 24.50''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 3081BK
- Zoro # G805673017
- UPC # 695991500785
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Overall Length | 22.75'' |
Overall Height | 31.00'' |
Overall Width | 24.50'' |
Details
Features | Very lightweight | Durability | High utility | Eye catching colors |
Color | Black |
Frame Color | Chrome |
Style | Stacking Chair |
Description
Available in four attractive colors, this stackable side chair is a must have addition for your office. This stackable side chair from OfficeSource is also an extremely durable option thanks to the chrome metal frame. These chairs are designed specifically to ensure that you are provided with maximum comfort. The back of the chair is curved to reduce the pain people can develop from sitting on stiff chairs for too long. This chair is both slim and stylish, enabling it to elevate the aesthetics of your office space remarkably.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 62-29/32" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110885-32)
- BOSS Multi-Function LeatherPlus Drafting Stool with Adjustable Arms (B1646)
- FIREKING 25-3/16" W 2 Drawer Lateral File, Parchment, Letter/Legal (2-3122-CPA)
- SIGNMISSION Beach Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999948)
- OFFICESOURCE CoolMesh Collection Armless Nesting Chair with Titanium Gray Frame (7774TNSFBL)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080NV)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFBL)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFNV)
- OFFICESOURCE CoolMesh Pro Collection Mesh Back Nesting Chair with Upholstered Seat and Titanium Frame (8094TNSABK)
- OFFICESOURCE Levy Collection Guest Stack Chair with Arms and Black Frame (1022VBK)
- FLASH FURNITURE Gray Plastic Stack Chair (5-RUT-EO1-GY-GG)
- Officesource Stacking Chairs