Shop All Folding Chair & Table Carts
Officesource
Stacked Seating Black Chair Dolly
Mfr # 3080DOLLYBK
Zoro # G705687411
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19.00''
- Overall Width 23.00''
- Overall Height 39.00''
- Frame Color Silver
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 3080DOLLYBK
- Zoro # G705687411
- UPC # 695991500730
- Country of Origin Taiwan, Province of China
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 19.00'' |
Overall Width | 23.00'' |
Overall Height | 39.00'' |
Details
Frame Color | Silver |
Color | Black |
Description
When it comes to choosing a chair dolly to move your chairs around, it is important to consider the quality of the dolly. At OfficeSource, we offer high quality chair dollies that are crafted using premium materials. Our chair dolly is sturdy, flexible, and durable, offering greater value for your money. What makes this dolly special is that it can easily carry chairs stacked up to 16 high without failing. Whether you are planning to move from one place to another, or are rearranging your interior set-up, this chair dolly will serve as the right chair moving unit for you. The slim and delicate design of this dolly's frame makes it an attractive piece of office furniture. Suitable for 3081 and 3080 chairs, this dolly keeps your chairs in place, moving them in a safe manner. This chair dolly makes storing and moving your armless stackable side chairs a hassle-free process.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM SHELL Pro Weatherproof 55" Outdoor TV Enclosure (SS-55-PRO)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, White, Contemporary (I 2429)
- ACURITE Intelli-Time Alarm Clock, w/Indoor Temp (13040CA)
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- OFFICESOURCE Reese Collection Stack Chair Dolly (10STKDOLLYBK)
- OFFICESOURCE Blow Molded Folding Tables Round Table Cart (RA106AGR)
- OFFICESOURCE Blow Molded Folding Tables Rectangular Table Cart (FTD3502GR)
- ZORO SELECT Folding Chair Dolly, 1000 lb. Load Capacity, Holds 35 Chairs (3KYH7)
- RAYMOND PRODUCTS Folding Chair and Table Storage Cart, 500 lb. Load Capacity (915)
- NATIONAL PUBLIC SEATING Dolly for 10 Melody Music Stands (DYMS10)
- RAYMOND PRODUCTS Raymond Products 420 Table & Sheet Wheeler (420)
- Officesource Seating