Shop All Stacking Chairs
Officesource
Stacked Seating Armless Stackable Side Chair with Chrome Frame
Mfr # 3080WH
Zoro # G705673032
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Very lightweight | Durability | Attractive price | Stylish design | Eye catching colors
- Frame Color Chrome
- Overall Length 22.75''
- Overall Height 32.25''
- Overall Width 20.75''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 3080WH
- Zoro # G705673032
- UPC # 695991501669
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Overall Length | 22.75'' |
Overall Height | 32.25'' |
Overall Width | 20.75'' |
Details
Features | Very lightweight | Durability | Attractive price | Stylish design | Eye catching colors |
Frame Color | Chrome |
Color | White |
Style | Armless Stacking Chair |
Description
This armless stackable side chair from OfficeSource is a slim, yet stylish, piece of office furniture that is necessary for almost every office. If you are tired of seeing chairs in the with the same ordinary designs in every office you go to, this armless stackable side chair is for you. This chair is not only extremely comfortable, but it also has a very unique design which makes it a contemporary office must have, and it is available in four attractive color options. The dimensions of this stackable side chair are perfect for any type of office work. Additionally, the dimensions of this chair make it easy to store in every type of office. The chrome frame of the chair also makes it extremely durable, providing great value for your money.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49525)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Contemporary, Modern (I 3388)
- TRADEMARK FINE ART Geraldine Aikman 'Red White And Blue Shops' Canvas Art, 14x19 (ALI35128-C1419GG)
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Warm Bronze (01110810WB1)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080NV)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080BK)
- OFFICESOURCE Zella Collection Stackable Chair with Chrome Frame (6054WH)
- OFFICESOURCE Levy Collection Guest Stack Chair with Arms and Black Frame (1022VBK)
- OFFICESOURCE CoolMesh Pro Collection Mesh Back Nesting Chair with Upholstered Seat and Titanium Frame (8094TNSABK)
- OFFICESOURCE Tower Collection Stackable Side Chair with Chrome Frame (SC1400BK)
- FLASH FURNITURE Advantage 20.5 in. Cinnamon Molded Foam Church Chair (PCCF-107)
- Officesource Stacking Chairs