Shop All Cable Carriers
Officesource
Spine Cord Management 30'' Flexible Spine Cord Management
Mfr # CMS03SI
Zoro # G305687347
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cavity Width 30.00''
- Height 5.00''
- Overall Length 2.00''
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # CMS03SI
- Zoro # G305687347
- UPC # 695991504745
- Country of Origin China
- Category Cable Carriers
Dimensions
Cavity Width | 30.00'' |
Height | 5.00'' |
Overall Length | 2.00'' |
Details
Color | Silver |
Description
Exposed cords and wires are harmful to performance as they are more susceptible to damage. Therefore, it is essential that you protect your assets and employees. Professional cord management is important because it helps in preventing risk caused by loose wires. This cord management spine is perfect for maintaining office aesthetics. Apart from ensuring the general safety of equipment and people, this 30 inch flexible cord management spine boosts functionality. It makes routing your cords and power cables easy, and is flexible and sturdy. If you are looking for workplace solutions for neat wiring and cord management, then this product will be perfect for concealing wires and cords. This product will also help in troubleshooting wires and cords, as it will expedite the process of line tracing. There will be no more exposed wires ruining the aesthetics of your carefully designed office!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY IO Module 5069IB16 (5069-IB16)
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (BT2I-M0)
- GARDNER BENDER Blue Winged Wire Connectors (10-089)
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- IGUS Mounting Brkt, Med, OW5.31In / 135mm (3115-12PZB)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-055-0-4)
- IGUS Mounting Brkt, Micro, Open, OW1.06In / 27mm (060-20-12PZ)
- IGUS Cable Carrier, Micro, Open, OW.89In/22.5mm (07-16-028-0-3)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- IGUS Mounting Brkt, HD, Open, OW9.21In / 234mm (40000-20-12)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-150-0-4)
- Officesource Cable Carriers