Shop All Desk Chairs
Officesource
Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame
Mfr # 7854ANSFBL
Zoro # G905672750
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 26.50''
- Overall Height 40.25''
- Features Durable construction and comfort design | Black mesh back, for breathability | Comfortable upholstered seat | Pneumatic adjustable seat height | Height and width adjustable arms | Overall dimensions: 26 1/2"W x 25"D x 36 3/4"-40 1/4"H | Seat dimensions: 20 1/2"W x 19 1/2"D x 20-25"H
- Overall Length 25.00''
- Style Mid Back Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 7854ANSFBL
- Zoro # G905672750
- UPC # 695991102859
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Overall Width | 26.50'' |
Overall Height | 40.25'' |
Overall Length | 25.00'' |
Details
Color | Celestial Blue Fabric Seat |
Features | Durable construction and comfort design | Black mesh back, for breathability | Comfortable upholstered seat | Pneumatic adjustable seat height | Height and width adjustable arms | Overall dimensions: 26 1/2"W x 25"D x 36 3/4"-40 1/4"H | Seat dimensions: 20 1/2"W x 19 1/2"D x 20-25"H |
Style | Mid Back Chair |
Description
Ensuring the comfort of each member of the team is an essential part of keeping business moving in the right direction. This comfortable and thoughtfully designed office chair is adjustable so that each person can get just the right fit for those long hours at their desks. The mesh back of the chair ensures breathability, while the height and width adjustable arms will allow for a comfortable seat. The casters make it easy to move the chair around the office, and can help to ensure productivity levels are kept at peak levels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS-DONE-RIGHT Flexible Handlebar Bicycle Mirror (DE336698)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Black, Letter/Legal (4-3822-CBL)
- VINTIQUEWISE Wooden Brown Storage Trunk with Faux Leather Straps and Handles, Small (QI004334.S)
- TOPS Jarware 16 oz Counter Top Pump Soap Pump (82650)
- OFFICESOURCE Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (7854ANSABK)
- OFFICESOURCE CoolMesh Collection Multi-Function, High Back Mesh Back Chair with Upholstered Seat and Black Frame (7704ASNSFBK)
- OFFICESOURCE CoolMesh Collection Synchro, High Back Mesh Chair with Seat Slider, Upholstered Seat and Black Frame (7701ASNSFBK)
- OFFICESOURCE OS Big & Tall Collection Big and Tall High Back Chair with Black Frame (44088AFBK)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VGR)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VBK)
- SAFCO Zenergy Ball Chair, Backless, Supports Up to 250 lb, Blue Fabric (4750BU)
- Officesource Office Chairs