Shop All Stacking Chairs
Officesource
Slash Collection Armless Sled Base Stack Chair with Chrome Frame
Mfr # 3040SBBK
Zoro # G505672938
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 21.00''
- Frame Color Silver
- Color Black
- Overall Height 32.75''
- Overall Length 21.75''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 3040SBBK
- Zoro # G505672938
- UPC # 695991505780
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Overall Width | 21.00'' |
Overall Height | 32.75'' |
Overall Length | 21.75'' |
Details
Frame Color | Silver |
Color | Black |
Features | Stackable | Durable polypropylene | Variety of seat colors |
Style | Armless Stacking Chair |
Description
The Armless Sled Base Stack Chair features a sturdy chrome base with durable polypropylene seats. It comes a variety of seat colors. The chairs are stackable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Leather, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (27008)
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Ivory (SBC4IV)
- KESSEBOHMER LeMANS SOFT CLOSE RIGHT SWING, Pair (2346417930)
- BAXTON STUDIO Marana Modern Oak and Pine Finished Wood Full Size Platform Bed (147-8082)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSABK)
- OFFICESOURCE CoolMesh Pro Collection Mesh Back Nesting Chair with Upholstered Seat and Titanium Frame (8094TNSABK)
- OFFICESOURCE Levy Collection Guest Stack Chair with Arms and Black Frame (1022VBK)
- OFFICESOURCE Color Stack Collection Mesh Stack Chair with Painted Frame (628MRD)
- OFFICESOURCE Zella Collection Stackable Chair with Chrome Frame (6054WH)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080NV)
- FLASH FURNITURE Orange Shell Stack Chair, PK5 (5-RUT-EO1-OR-GG)
- Officesource Stacking Chairs