Shop All Stacking Chairs
Officesource
Slash Collection Armless Guest Stack Chair with Chrome Frame
Mfr # 3040PLNV
Zoro # G205672917
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21.75''
- Overall Height 32.75''
- Overall Width 21.00''
- Features Sturdy chrome frame | Stackable up to 4 deep
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # 3040PLNV
- Zoro # G205672917
- UPC # 843650113931
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Overall Length | 21.75'' |
Overall Height | 32.75'' |
Overall Width | 21.00'' |
Details
Features | Sturdy chrome frame | Stackable up to 4 deep |
Frame Color | Silver |
Color | Navy |
Style | Armless Stacking Chair |
Description
With a sturdy chrome frame that is ultra-durable, this stackable chair is an essential for your business or educational facility. It can be easily stacked and stored, up to 4 chairs at a time. The chair is easy to keep clean, and will provide many great years of reliable use. Keep several on hand in the office for those unexpected extra guests, or for those larger events where you just need additional seating. They are must-haves for your school, especially for those large graduation events.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Multi-Level Writing Desk 47.2 in. W Rectangular Tobacco Chic with One Drawer (ES-14803)
- FLASH FURNITURE Tufted Black Dining Chair (LE-B-B-T-MON-GG)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (13V436)
- FLASH FURNITURE 4PK Commercial Grade White Plastic Folding Chairs (4-LE-L-3-W-WH-GG)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSABK)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080NV)
- OFFICESOURCE Slash Collection Armless Sled Base Stack Chair with Chrome Frame (3040SBBK)
- OFFICESOURCE Color Stack Collection Mesh Stack Chair with Painted Frame (628MRD)
- OFFICESOURCE Zella Collection Stackable Chair with Chrome Frame (6054WH)
- OFFICESOURCE Stacked Seating Stackable Side Chair with Chrome Frame (3081BK)
- FLASH FURNITURE Burg Stack Chair-Black Frame (5-RUT-188-BY-GG)
- Officesource Seating