Shop All Bookcases & Bookshelves
Officesource
Sienna Collection Bookcase without Doors
Mfr # OX956CG
Zoro # G405687469
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coastal Gray
- Features Durable and sturdy | Contemporary design | Available in some great finish options | Dimensions: 31.5'' W x 17.25''D x 65'' H
- Length 17.75''
- Overall Width 31.50''
- Overall Height 65.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # OX956CG
- Zoro # G405687469
- UPC # 843650115584
- Country of Origin Malaysia
- Category Bookcases & Bookshelves
Dimensions
Length | 17.75'' |
Overall Width | 31.50'' |
Overall Height | 65.00'' |
Details
Color | Coastal Gray |
Features | Durable and sturdy | Contemporary design | Available in some great finish options | Dimensions: 31.5'' W x 17.25''D x 65'' H |
Description
Adding the right pieces to your office space can make a world of difference to your business productivity. This office furniture is a great bookcase to add to your work place, and will help keep your office neatly organized. Whether you're creating a brand new space in your new offices or replacing old, tired furniture, you'll appreciate the space that this bookshelf can offer you. This office furniture essential is offered in some great color and finish options so that you can create just the right look for your office space. The overall contemporary design makes it a great addition to today's sophisticated business.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Everyday Task Stool, Black, Leather (ALETE4619)
- TRADEMARK FINE ART Heinrich Hofmann 'Christ at Thirty-Three' Canvas Art, 14x19 (ALI10067-C1419GG)
- DMI Ring Cushion, 16"L x 16"W Rubber Red (513-8006-0022)
- REGENCY Regency Kahlo Tapered Post Legs (Set of 4)- Black (MTPL27BK)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154CG)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156CG)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MA)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155CH)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL160CH)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL160CG)
- LORELL Weathered Charcoal Wall Mount Hutch Band Edge (16241)
- Officesource Bookcases & Bookshelves