Shop All Accent Chairs
Officesource
Round Collection Swivel Club Chair
Mfr # 3385VBK
Zoro # G005673039
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 29.75''
- Frame Color Black
- Overall Width 31.00''
- Color Black Leather-Soft Vinyl
- Overall Length 28.50''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # 3385VBK
- Zoro # G005673039
- UPC # 843650113757
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 29.75'' |
Overall Width | 31.00'' |
Overall Length | 28.50'' |
Details
Frame Color | Black |
Color | Black Leather-Soft Vinyl |
Features | Upholstered in ultra soft & durable leather-soft vinyl|360 degree swivel|Fully assembled|Contemporary timeless design |
Description
This swivel, club chair is both sleek and comfortable. Coming in two different upholstery options, including black leather soft vinyl or gray linen fabric, this club chair is perfect for any lounge area or even your living room. With its ability to swivel 360 degrees, you can easily work from every angle of your desk or talk to the people around you, without ever having to stand up!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19309)
- TRADEMARK FINE ART Lisa Audit 'Spring Softies Bunnies III' Canvas Art, 14x14 (WAP00649-C1414GG)
- INTERNATIONAL CONCEPTS Rectangle 36" Mission Plant Stand, 12 in W X 12 in L X 36 in H, Wood, Unfinished (3069)
- TRADEMARK FINE ART Asher Brown Durand 'High Point Shandaken Mountains 1853 ' Canvas Art, 30x47 (BL01625-C3047GG)
- OFFICESOURCE Bowery Collection Barrel Back Arm Chair with Black Wood Legs (5209VBK)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VBK)
- OFFICESOURCE Sterling Collection Club Chair with Brushed Chrome Legs (62601LBK)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair with Carbonized Finished Tablet Arm (9681TAABK)
- HOMELEGANCE Margaret Accent Chair, Orange (HM1208RN-1)
- Officesource Accent Chairs