Shop All Waiting Room & Guest Chairs
Officesource
Ridge Collection Sled Based Guest Chair with Chrome Frame
Mfr # 9509VGR
Zoro # G705673001
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37.00''
- Overall Width 22.75''
- Features Stylish Contemporary Design | Padded Arm Rests | Chrome accented cantilever base | Lumbar Support and Padded Contoured Back
- Frame Color Chrome
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 9509VGR
- Zoro # G705673001
- UPC # 810123031030
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 37.00'' |
Overall Width | 22.75'' |
Details
Color | Gray Leather Soft Vinyl |
Features | Stylish Contemporary Design | Padded Arm Rests | Chrome accented cantilever base | Lumbar Support and Padded Contoured Back |
Frame Color | Chrome |
Style | Guest Chair |
Description
This contemporary guest chair with a ribbed back and upholstered seat in a gray, Care Soft Plus material fabric by OfficeSource makes for an attractive guest chair in any office. The sleek, smooth chrome base and padded armests brings a professional touch and appeal. If the comfort of your guests is a top priority for you, then look no further as this chair features a built-in lumbar support and contoured, padded back design to make your guests feel on cloud nine.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in White - Set of 2 (2-2GLF-WH)
- EMBASSY L Shaped Desk, 76.2" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60892-79)
- MOORECO CHAIR, EXEC HI BACK, ERGO, BK (BLT34434)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VBK)
- OFFICESOURCE Merit Collection Sled Base Guest Chair with Arms and Black Frame (315VBK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMWBK)
- OFFICESOURCE Value Collection Sled Base Guest Chair with Antimicrobial Vinyl Upholstery and Black Frame (2748ABK)
- OFFICESOURCE 24.40''W25.00''L39.56''H (11789FBK)
- OFFICESOURCE Tre Collection Executive Guest Sled Base Chair with Chrome Frame (50828AGT)
- FLASH FURNITURE Kids Chiavari Chair, 12W12"L24.75H, TraditionalSeries (LE-L-7K-WH-GG)
- Officesource Seating