Shop All Task Chairs
Officesource
Ridge Collection Executive High Back Task Chair w/Chrome Frame and Ribbed Back
Mfr # 05RG2QHAVBK
Zoro # G505673003
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style High Back Task Chair
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 05RG2QHAVBK
- Zoro # G505673003
- UPC # 751118953411
- Country of Origin China
- Category Task Chairs
Details
Style | High Back Task Chair |
Color | Black |
Description
This executive modern chair in black vinyl is designed with padded fixed chrome arms for that pop of metallic color that brings any room or office to the next level. The chair also features a gorgeous and strong chrome 27 inch base with 2 inch nylon dual wheel castors. In addition to looking fantastic, the chair also features a spring tilt mechanism, a pneumatic gas lift for easy height adjustability, tilt tension and an upright lock, while also boasting a weight capacity of 275 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7mm x 84mm Zinc Plated Steel Double End Dowels 4PK (38592)
- TRADEMARK FINE ART Barbara Mock ' Rose Panel' Canvas Art, 10x32 (ALI39059-C1032GG)
- OKLAHOMA SOUND Multimedia Cart, 38" H, 35 lb Ld Cap., Teak (MMC)
- FLASH FURNITURE Square Table Top with Natural or Walnut, Natural/Walnut (XU-WNT-4242-GG)
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFBK)
- OFFICESOURCE Armless, Mesh Back Task Stool with Black Upholstered Seat, Footring and Titanium Steel Base (7851NSFOR)
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFNV)
- OFFICESOURCE CoolMesh Pro Mesh Back Task Stool with Adjustable Arms, Upholstered Seat, Footring and Black Base (8051ANSFBK)
- OFFICESOURCE Armless, Mesh Back Task Stool with Black Upholstered Seat, Footring and Titanium Steel Base (7851NSABK)
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFOR)
- OFFICESOURCE Effort Collection Black Leather Armless Deluxe Posture Chair with Black Frame (316LBK)
- Officesource Seating