Shop All Desks
Officesource
Refined Collection Kneespace Credenza
Mfr # IMHF689BK
Zoro # G705687558
product price: $2,097.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,097.99
Free 30-Day Returns
Key Features
- Overall Width 70.00''
- Overall Height 31.00''
- Color Vintage Black with Wood Plank Tops
- Features Drop Front Keyboard Pencil Drawer | One Locking Legal/Letter File Drawers | Three Utility Drawers With Dividers | One Printer Pull-Out Shelf Behind Right Pedestal Door | Unfinished Back | Wire Management Grommets
- Length 21.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # IMHF689BK
- Zoro # G705687558
- UPC # 843650113436
- Country of Origin Mexico
- Category Desks
Dimensions
Overall Width | 70.00'' |
Overall Height | 31.00'' |
Length | 21.00'' |
Details
Color | Vintage Black with Wood Plank Tops |
Features | Drop Front Keyboard Pencil Drawer | One Locking Legal/Letter File Drawers | Three Utility Drawers With Dividers | One Printer Pull-Out Shelf Behind Right Pedestal Door | Unfinished Back | Wire Management Grommets |
Description
This credenza provides both functionality and a modern style that will create the ideal work environment for any executive. Coming in either a vintage black or vintage linen finish, this credenza is uniquely designed, also featuring distressing showing through the wood grain. Equipped with a drop front keyboard pencil drawer, one locking letter/legal file drawer, three utility drawers with dividers, one printer pull-out shelf, and wire management grommets, your space will be full of practicality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Blk Bar Table, Rectngl w/X-Base, Blk Seats, 24" W, 42" L, 42" H, Laminate Top, Wood Grain (HDBF1017-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Laminate, Black (I 7507)
- MAGELLAN 13 x 13 Washcloths , 12PK (MAG1313-1.5)
- ES ROBBINS Deluxe Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (124054)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 66'' x 30'' (DBLFDPL102CG)
- OFFICESOURCE U Shape Typical - OS212 (OS212LES)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 24'' (SGLHDPL104ES)
- OFFICESOURCE Refined Collection Double Pedestal Desk (IMHF680BK)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS89 (OS89CG)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 30'' (DBLFDPL105CG)
- WE'RE IT Lift it, 72"x24" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, White Top, Silver Base (VL23BS7224-459)
- Officesource Desks