Shop All Desks
Officesource
Refined Collection Double Pedestal Desk
Mfr # IMHF680BK
Zoro # G105670860
product price: $2,625.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,625.99
Free 30-Day Returns
Key Features
- Overall Width 70.00''
- Overall Height 31.00''
- Color Vintage Black with Wood Plank Tops
- Features Drop Front Keyboard Pencil Drawer | Two Locking Legal/Letter File Drawers | Four Utility Drawers | Wire Management Grommets
- Length 30.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # IMHF680BK
- Zoro # G105670860
- UPC # 843650113399
- Country of Origin Mexico
- Category Desks
Dimensions
Overall Width | 70.00'' |
Overall Height | 31.00'' |
Length | 30.00'' |
Details
Color | Vintage Black with Wood Plank Tops |
Features | Drop Front Keyboard Pencil Drawer | Two Locking Legal/Letter File Drawers | Four Utility Drawers | Wire Management Grommets |
Description
This 70" double pedestal desk, coming in either a vintage black or vintage linen finish, is perfect for any executive looking to create a sophisticated, yet modern vibe for his or her office space. Equipped with a drop front keyboard pencil drawer, two locking legal/letter file drawers, four utility drawers, and wire management grommets, this desk is practical, offering plenty of organized working and storage space, that will keep you comfortable everyday at work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Retro Soda Shop Bar Stool, Black (BS1208)
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Series 300, PK4 (303)
- BAXTON STUDIO Charlotte Taupe Upholstered Walnut Finished Wood 3-Seater Sofa (162-9799)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Mahogany (LBC361230-MAH)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 30'' (SGLHDPL121CH)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS86 (OS86CH)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 60" x 30" (SGLHDPL103CH)
- OFFICESOURCE OS Laminate Collection Executive Typical - OS10 (OS10CH)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 30'' (SGLHDPL121MA)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 30'' (DBLFDPL105CG)
- HON Desk Shell, 30 in D, 60" W, 29-1/2 in H (H38932.N.S)
- Officesource Desks