Shop All Stacking Chairs
Officesource
Perch Collection Nesting Chair with Arms and Casters, Titanium Frame
Mfr # 3294TNSFNV
Zoro # G405673073
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35.50''
- Overall Width 24.25''
- Features Titanium frame | Fabric seat | Variety of upholstery colors
- Overall Length 20.50''
- Style Nesting Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 3294TNSFNV
- Zoro # G405673073
- UPC # 695991105447
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Overall Height | 35.50'' |
Overall Width | 24.25'' |
Overall Length | 20.50'' |
Details
Frame Color | Titanium |
Features | Titanium frame | Fabric seat | Variety of upholstery colors |
Color | Navy Blue Fabric Seat |
Style | Nesting Chair |
Description
Nesting Chair with Arms and Casters features chairs with a titanium frame and fabric seats. It comes in a variety of upholstery colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Drafting Table Top , 72" W 1" H, Green Tabletop (3953)
- LARIN USA Eagle Shop Stool, 30" High (STUSA-1)
- VIRCO 72 in. X 30 in. X 24-32 in., Medium Oak Top / Black Edge (503072ADJ)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSABK)
- OFFICESOURCE Levy Collection Guest Stack Chair with Arms and Black Frame (1022VBK)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFBL)
- OFFICESOURCE Stacked Seating Stackable Side Chair with Chrome Frame (3081BK)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSABK)
- OFFICESOURCE CoolMesh Collection Armless Nesting Chair with Titanium Gray Frame (7774TNSFBL)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Blue (9204-SV)
- Officesource Stacking Chairs