Shop All Stacking Chairs
Officesource
Perch Collection Nesting Chair with Arms and Casters, Titanium Frame
Mfr # 3294TNSABK
Zoro # G005672926
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20.50''
- Overall Height 35.50''
- Overall Width 24.25''
- Features Titanium frame | Fabric seat | Variety of upholstery colors
- Style Nesting Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 3294TNSABK
- Zoro # G005672926
- UPC # 695991105447
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Overall Length | 20.50'' |
Overall Height | 35.50'' |
Overall Width | 24.25'' |
Details
Frame Color | Titanium |
Features | Titanium frame | Fabric seat | Variety of upholstery colors |
Color | Black Antimicrobial Vinyl Seat |
Style | Nesting Chair |
Description
Nesting Chair with Arms and Casters features chairs with a titanium frame and fabric seats. It comes in a variety of upholstery colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Hope' Canvas Art, 14x14 (ALI37474-C1414GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- LOGO BRANDS Boston College Puff Pillow (113-813)
- OSBORNE WOOD PRODUCTS 26 x 2 3/8 x 3 26" Equalizer Slide (25 1/2" opening) in Soft Maple PR (9050M)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFNV)
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029VBK)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029FBK)
- OFFICESOURCE Levy Collection Guest Stack Chair with Arms and Black Frame (1022VBK)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080BK)
- FLASH FURNITURE Gray Plastic Stack Chair (5-RUT-EO1-GY-GG)
- Officesource Stacking Chairs