Shop All Stacking Chairs
Officesource
Perch Collection Armless Nesting Chair with Casters, Titanium Frame
Mfr # 3274TNSABK
Zoro # G805672911
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Titanium frame | Fabric seat | Variety of upholstery colors
- Overall Width 23.00''
- Overall Height 35.50''
- Overall Length 20.50''
- Style Armless Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 3274TNSABK
- Zoro # G805672911
- UPC # 695991105799
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Overall Width | 23.00'' |
Overall Height | 35.50'' |
Overall Length | 20.50'' |
Details
Features | Titanium frame | Fabric seat | Variety of upholstery colors |
Frame Color | Titanium |
Color | Black Antimicrobial Vinyl Seat |
Style | Armless Stacking Chair |
Description
The Armless Nesting Chair with Casters features chairs with a titanium frame and fabric seats. It comes in a variety of upholstery colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-679)
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- COMMERCIAL CARE Touchless Soap Dispenser (CCSA02S)
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75114M)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080BK)
- OFFICESOURCE Zella Collection Stackable Chair with Chrome Frame (6054WH)
- OFFICESOURCE Color Stack Collection Mesh Stack Chair with Painted Frame (628MRD)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- OFFICESOURCE Triumph Collection Armless Flex Back Nesting Chair (90094NSFBK)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFBL)
- FLASH FURNITURE White Shell Stack Chair, PK5 (5-RUT-EO1-WH-GG)
- Officesource Seating