Shop All Accent Chairs
Officesource
Partridge Collection Club Chair with Dark Cherry Wood Legs
Mfr # 50601FGR
Zoro # G905673146
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 32.69''
- Color Gray Linen
- Overall Length 30.38''
- Overall Width 35.88''
- Frame Color Dark Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 50601FGR
- Zoro # G905673146
- UPC # 843650112514
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 32.69'' |
Overall Length | 30.38'' |
Overall Width | 35.88'' |
Details
Color | Gray Linen |
Frame Color | Dark Cherry |
Description
Sophisticate your lounge area or living space with the new club chair from our Partridge Collection. With the chair's gray linen upholstery and dark cherry wood legs, your space will look sleek and stylish. The chair also features a clean tufted back that brings a modern twist to any area. Comfort and style are what you get with this new chair from the Partridge Collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029FBK)
- HOLLAND BAR STOOL CO 30" Black Wrinkle Seattle Kraken Swivel Bar Stool with Accent Ring (L8B2B30SeaKrk)
- EATON BUSSMANN 2PK 25A NON Cart Fuse (BP/NON-25)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 72" Round Plastic Folding Table (PFT2-71R)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VBK)
- OFFICESOURCE Sterling Collection Club Chair with Brushed Chrome Legs (62601LBK)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair with Carbonized Finished Tablet Arm (9681TAABK)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- OFFICESOURCE Bowery Collection Barrel Back Arm Chair with Black Wood Legs (5209VBK)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- HOMELEGANCE Margaret Accent Chair, Orange (HM1208RN-1)
- Officesource Accent Chairs