Shop All Waiting Room & Guest Chairs
Officesource
Parson Collection Micro Mesh Back Side Chair with Arms
Mfr # 3128GNSFRD
Zoro # G505672747
original price:
$194.48
6% off
new price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33.75''
- Overall Width 22.25''
- Color Red Seat with Black Back
- Frame Color Black
- Features Eye catching design | Comfort and relaxation | Perfect architecture | High quality | Robustness and Longevity | Affordable rates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 3128GNSFRD
- Zoro # G505672747
- UPC # 695991162372
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33.75'' |
Overall Width | 22.25'' |
Details
Color | Red Seat with Black Back |
Frame Color | Black |
Features | Eye catching design | Comfort and relaxation | Perfect architecture | High quality | Robustness and Longevity | Affordable rates |
Style | Side Chair |
Description
Create an aesthetically pleasing environment at your office by furnishing it with high quality, attention grabbing furniture. If finding the perfect office furniture is difficult for you, then take a look at this micro mesh back side chair from the Parson Collection by OfficeSource. Designed with ideal dimensions, including just the right seat width, depth, and height, this office seating option is a must have at any workplace. In addition to being ergonomically correct, this side chair is created using high quality materials that are responsible for its strength and longevity. This chair is available in your choice of four upholstery color options, so you can create the look you want. Offering a variety of benefits, this side chair with its sturdy frame, arms, and comfortable seat and back is the perfect office seating option.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Grey Strand Top, Silver Base (VL23BS7230-8827)
- LA CROSSE TECHNOLOGY La Crosse Technology Ltd 25655 Silver Table Alarm Clock (128876)
- SAFCO 19.75" D, 29.50" W, Cherry, Stee/Compressed Wood (1923CY)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3048-REC-OAK-T-A-GG)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59053FPAGR)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600FESBK)
- OFFICESOURCE Bowery Collection Retro Style Guest Chair with Wood Legs (6909VBK)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VBK)
- OFFICESOURCE Aero Collection Armless Guest or Side Chair with Black Fabric Seat and Titanium Frame (3220TGFBK)
- OFFICESOURCE 24.40''W25.00''L39.56''H (11789FBK)
- FLASH FURNITURE Aluminum and Beige Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BGE-GG)
- Officesource Office Chairs