Shop All Waiting Room & Guest Chairs
Officesource
Parson Collection Micro Mesh Back Side Chair with Arms
Mfr # 3128GNSFBL
Zoro # G705673155
original price:
$194.48
13% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33.75''
- Overall Width 22.25''
- Color Blue Seat with Black Back
- Features Eye catching design | Comfort and relaxation | Perfect architecture | High quality | Robustness and Longevity | Affordable rates
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 3128GNSFBL
- Zoro # G705673155
- UPC # 695991163324
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33.75'' |
Overall Width | 22.25'' |
Details
Color | Blue Seat with Black Back |
Features | Eye catching design | Comfort and relaxation | Perfect architecture | High quality | Robustness and Longevity | Affordable rates |
Frame Color | Black |
Style | Side Chair |
Description
Create an aesthetically pleasing environment at your office by furnishing it with high quality, attention grabbing furniture. If finding the perfect office furniture is difficult for you, then take a look at this micro mesh back side chair from the Parson Collection by OfficeSource. Designed with ideal dimensions, including just the right seat width, depth, and height, this office seating option is a must have at any workplace. In addition to being ergonomically correct, this side chair is created using high quality materials that are responsible for its strength and longevity. This chair is available in your choice of four upholstery color options, so you can create the look you want. Offering a variety of benefits, this side chair with its sturdy frame, arms, and comfortable seat and back is the perfect office seating option.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- BAXTON STUDIO Mia Mid-Century Light Beige Upholstered Queen Size Platform Bed (135-7410)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- GROSFILLEX Essenza Stacking Armchair, Orange (US118019)
- OFFICESOURCE Advanced Collection Guest Chair with Arms and Titanium Gray Frame (2904TGFBK)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VGR)
- OFFICESOURCE Parson Collection Micro Mesh Back Side Chair with Arms (3128GNSFGR)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59053FPAGR)
- OFFICESOURCE Value Collection Armless, Sled Base Guest Chair with Black Frame (2709FBK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-GG)
- Officesource Office Chairs