Shop All Waiting Room & Guest Chairs
Officesource
Parson Collection Armless Micro Mesh Back Side Chair
Mfr # 3129GNSFRD
Zoro # G705672745
original price:
$191.50
7% off
new price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33.75''
- Overall Width 22.25''
- Color Red Seat with Black Back
- Frame Color Black
- Features Attention grabbing designs | Premium quality material | Soothing and relaxing seat | Ideal dimensions | Affordable rates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 3129GNSFRD
- Zoro # G705672745
- UPC # 695991163263
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33.75'' |
Overall Width | 22.25'' |
Details
Color | Red Seat with Black Back |
Frame Color | Black |
Features | Attention grabbing designs | Premium quality material | Soothing and relaxing seat | Ideal dimensions | Affordable rates |
Style | Side Chair |
Description
Having to spend long hours at the office is inevitable, but you can and should make those hours as comfortable as possible. It is always a good idea to invest in comfortable and valuable office furniture. This micro mesh side chair from the Parson Collection by OfficeSource is a must have when it comes to office seating alternatives! Ergonomically designed with a comfortable resting back, this side chair provides robustness and longevity. This office seating option also offers style and the perfect aesthetics, boosting the value of your office as well. This armless side chair is available in your choice of four color options, so you can create the look you want. Invest in this valuable office chair to receive long term comfort without having to compromise on the visuals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADMIRAL Washcloths 12 x 12 , 12PK (ADML-1212-1)
- TOT MATE 4Compartment Wall Cabinet ReadyToAssemble (TMW301R.S2222)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99860-000047)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Queen Size Headboard (179-11110-Zoro)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600VESBK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMWBK)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- OFFICESOURCE Tre Collection Executive Guest Sled Base Chair with Chrome Frame (50828AGT)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59052FPABK)
- OFFICESOURCE Parson Collection Micro Mesh Back Side Chair with Arms (3128GNSFGR)
- FLASH FURNITURE Chair, 29"L31-1/2"H, Flared, LeatherSeat, ContemporarySeries (BT-827-1-BN-GG)
- Officesource Waiting Room & Guest Chairs