Shop All File Cabinets
Officesource
OS Laminate Lateral Files 4 Drawer Lateral File Cabinet
Mfr # PL184ES
Zoro # G605687467
product price: $1,236.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,236.99
Free 30-Day Returns
Key Features
- Overall Height 54.50''
- Overall Width 35.50''
- Features Four spacious drawers | Variety of elegant finishes | Lateral file
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # PL184ES
- Zoro # G605687467
- UPC # 695991305687
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Overall Height | 54.50'' |
Overall Width | 35.50'' |
Details
Color | Espresso |
Features | Four spacious drawers | Variety of elegant finishes | Lateral file |
Description
OfficeSource has the best office storage solution at your disposal. This four drawer lateral file is among the perfect examples. It can be used in any office setting, be it a home office or a conventional workplace. You can also use it in classrooms and libraries to make the most of your available space. This lateral file has the capacity to accommodate a large number of files. You can keep files and additional documents in this lateral file to keep your workstation tidy. What truly adds to the convenience is that this lateral file comes with four separate drawers, allowing you to easily separate the files based on their type. In short, with the utter convenience this lateral file offers, it certainly is among the perfect office storage solutions for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Raymond Products 420 Table & Sheet Wheeler (420)
- SIMPLE SPACES Shower Caddy 3Tier White (SS-SC3-29-PE-3L)
- RICHELIEU HARDWARE Adjustable Square Leg, 34 1/4 in (870 mm), Stainless Steel (644870170)
- AMERIHOME Loft Black 24" Metal Bar Stool, PK2 (BS24BLK)
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CG)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112CH)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112WH)
- OFFICESOURCE Lateral File Collection 2 Drawer Lateral File (8362GT)
- OFFICESOURCE Lateral File Collection 4 Drawer Lateral File (8364BK)
- OFFICESOURCE OS Laminate Lateral Files 4 Drawer Lateral File Cabinet (PL184MH)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- Officesource File Cabinets