Shop All File Cabinets
Officesource
OS Laminate Lateral Files 2 Drawer Lateral File
Mfr # PL112MA
Zoro # G905687464
original price:
$483.99
5% off
new price: $457.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$457.99
Free 30-Day Returns
Key Features
- Color Maple
- Overall Height 29.50''
- Features Two spacious drawers | Variety of elegant finishes | Lateral file
- Overall Width 35.50''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # PL112MA
- Zoro # G905687464
- UPC # 695991301269
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Overall Height | 29.50'' |
Overall Width | 35.50'' |
Details
Color | Maple |
Features | Two spacious drawers | Variety of elegant finishes | Lateral file |
Description
One of the reasons why people opt for new file furniture is that they are short of space. If you entertain a lot of clients, it is important to make a great first impression, and for that you will need to make sure that your desk is not cluttered with documents. One great way to organize everything is to get this two drawer lateral file from OfficeSource. Since this file cabinet has two drawers, you can use them to properly organize your belongings. OfficeSource has set high quality standards, and in order to make sure that they are met, we only use premium quality wood in our products. This two drawer lateral file is available in eight different finishes to fit any office space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Drafting Table Top , 72" W 1" H, Green Tabletop (3953)
- HON BlackPillow-Soft 2090 Series Nano-Tex Executi, 26.25"W47"H, Loop, PolyesterSeat, 2090Series (H2091.H.CU10.T)
- FLASH FURNITURE Queen 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-Q-GG)
- HOLLAND BAR STOOL CO USC Trojans Seat Cover (BSCSouCal)
- OFFICESOURCE Lateral File Collection 4 Drawer Lateral File (8364BK)
- OFFICESOURCE OS Laminate Collection 2 Drawer Hanging Pedestal - Box/File (PL107WH)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114MA)
- OFFICESOURCE Lateral File Collection 2 Drawer Lateral File (8362GT)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114WH)
- OFFICESOURCE OS Laminate Collection 2 Drawer Hanging Pedestal - Box/File (PL107MW)
- HON 15 in W 2 Drawer File Cabinets, Sepia Walnut (HONPLPSFFLE1)
- Officesource File Cabinets