Shop All Conference Room Tables
This Product is Discontinued
Officesource
OS Laminate Conference Tables - Expandable Racetrack Conference Table with Slab Base (Discontinued)
Mfr # PLC26MW
Zoro # G605672074
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 310.00''
- Length 47.25''
- Height 29.50''
- Features Strong and durable 3 millimeter PVC matching edges|The conference table top comes in six piece|Racetrack/Oval Shape|Easy to clean and maintain|26' Table Length|Six Piece Top|Six grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # PLC26MW
- Zoro # G605672074
- UPC # 695991315501
- Country of Origin Malaysia
- Category Conference Room Tables
Dimensions
Width | 310.00'' |
Length | 47.25'' |
Height | 29.50'' |
Details
Features | Strong and durable 3 millimeter PVC matching edges|The conference table top comes in six piece|Racetrack/Oval Shape|Easy to clean and maintain|26' Table Length|Six Piece Top|Six grommets |
Color | Modern Walnut |
Description
The Expandable OS Laminate Conference Tables collection features conference tables with attractive and durable laminate surfaces and a 3 mil PVC Tough Edge for superior durability. Racetrack style features 1-1/2'' thick tops and bases. This racetrack shaped conference table can be merged with similar pieces to create your own tailored conference room. It can be perfect solution for any office with its versatile design, high quality hardware, and excellent laminate finishes. It comes with three grommets for easy access to power. This table is available in your choice of eight beautiful finish options so you can choose the one that best complements your existing decor.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.