Shop All Conference Room Tables
Officesource
OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base
Mfr # PLCB22WH
Zoro # G705671984
product price: $2,261.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$2,261.99
Free 30-Day Returns
Key Features
- Width 262.75''
- Length 47.25''
- Height 29.50''
- Features Stringer for stability|Leg levelers|Solid wood and lamination finishes|Very sturdy and great finishes|Comfortable seating for six to eight people|Works in a variety of settings|22' table length comes with 5 piece top and 5 grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # PLCB22WH
- Zoro # G705671984
- UPC # 695991319684
- Country of Origin Malaysia
- Category Conference Room Tables
Dimensions
Width | 262.75'' |
Length | 47.25'' |
Height | 29.50'' |
Details
Features | Stringer for stability|Leg levelers|Solid wood and lamination finishes|Very sturdy and great finishes|Comfortable seating for six to eight people|Works in a variety of settings|22' table length comes with 5 piece top and 5 grommets |
Color | White |
Description
The Expandable OS Laminate Conference Tables collection features conference tables with attractive and durable laminate surfaces and a 3 mil PVC Tough Edge for superior durability. Boat style features 1-1/2'' thick tops and bases. This boat shaped conference table can be merged with similar pieces to create your own tailored conference room. It can be perfect solution for any office with its versatile design, high quality hardware, and excellent laminate finishes. It comes with three grommets for easy access to power. This table is available in your choice of eight beautiful finish options so you can choose the one that best complements your existing decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Stacked Chair Dolly (500****)
- INFINITY INSTRUMENTS White Digital Alarm Clock (20218WH)
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 (2-CH-112080-GY-GG)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49530)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB18CH)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB16CH)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236ES)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14ES)
- OFFICESOURCE Sienna Collection 94'' Boat Shape Conference Table with Grommet (OX9236CG)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235MA)
- FLASH FURNITURE Redmond 48x24 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and A-Frame Steel Bse, Walnut (MT-M4824-WLT-ABF-GG)
- Officesource Conference Room Tables