Shop All Desks
Officesource
OS Laminate Collection Double Full Pedestal Desk - 66'' x 30''
Mfr # DBLFDPL102ES
Zoro # G205670982
product price: $713.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$713.99
Free 30-Day Returns
Key Features
- Overall Width 66.00''
- Overall Height 29.50''
- Color Espresso
- Length 30.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # DBLFDPL102ES
- Zoro # G205670982
- UPC # 695991300378
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 66.00'' |
Overall Height | 29.50'' |
Length | 30.00'' |
Details
Color | Espresso |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Steel, Plastic Open Charging Cart 16 Tablets Per Cart, 27"L x 14-3/4"W x 30"H (LOTM16)
- HON Desk Shell, 36 in D, 72" W, 29-1/2 in H (H38934.N.S)
- FLASH FURNITURE Round 45 X 45 X 23.75, Plastic, Steel Top, Brown (YU-YCX-005-2-ROUND-TBL-NAT-GG)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68551)
- OFFICESOURCE OS Laminate Collection Multi-Person Typical - OS124 (OS124CH)
- OFFICESOURCE OS Laminate Collection Multi-Person Typical - OS170 (OS170MA)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS89 (OS89CG)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS77 (OS77MA)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS97 (OS97CH)
- OFFICESOURCE Any Space WFH Collection Height Adjustable Base - 2-Stage, Single Motor (OSBHAT4860SI)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110891-32)
- Officesource Desks