Shop All Bookcases & Bookshelves
Officesource
OS Laminate Collection Corner Bookcase
Mfr # PL161MH
Zoro # G505687413
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 15.00''
- Features Durable material | Three spacious drawers | Variety of stunning finishes
- Overall Height 36.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # PL161MH
- Zoro # G505687413
- UPC # 695991304413
- Country of Origin Malaysia
- Category Bookcases & Bookshelves
Dimensions
Overall Width | 15.00'' |
Overall Height | 36.00'' |
Details
Color | Mahogany |
Features | Durable material | Three spacious drawers | Variety of stunning finishes |
Description
If you always feel that your documents and office equipment are scattered around your office, you need to invest in this corner bookcase from OfficeSource. The best part about this bookcase is that it requires very little space, but will help you with your storage needs. Since we aim to deliver the best to our customers, we only use premium quality wood that has been checked for its reliability and durability. The sleek design of this corner bookcase ensures that it easily fits in the corner of any wall without overpowering the entire room. This corner bookcase comes in your choice of seven finishes. This is a one time investment that will last you for a very long time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, White, Transitional (I 7479)
- ICEBERG Rectangle Folding Table, 72" W, 30" L, 29" H, Walnut Top, Melamine (55324)
- LORELL 15-1/2" W 3 Drawer Lorell Contemporary Furniture, Laminate, Cherry (Cabinet), Silver (Handle) (LLR69604)
- BOSS BlackGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BK)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL161MW)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156MA)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154CH)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MA)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL160MH)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156CG)
- HON Bookcase, Metl, 29x34.5, Py (S30ABCL)
- Officesource Bookcases & Bookshelves